Overview
Mfr description
RPBXT 208-4 PIL BLK
- With Seal Flinger
Specifications
- Bore Diameter
- Bolt Center To Center Length8.6250 to 9.6250 in
- Bore TypeStraight
- Base To Bore Centerline3.2500 in
- Overall Length
- Locking DeviceSet Screw
- Housing MaterialCast Iron
- Housing ConstructionSplit
- Type Of BearingTapered Roller
- Overall Height
- Duty TypeStandard Duty
- Base Width3.1250 in
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Overall Width4.0000 in
- Seal TypeFelt Seal
- Lubrication TypeLubrication Fitting
- Bolt Size.5000 in
- SeriesRPBXT
- Standards MetABMA, ISO
- Replacement BearingRCI-208
- Weight23.5 lbs
- Manufacturer Catalog Number554422
- UPC_NO662288744139
- CAD Drawing
- Locking TypeDouble Setscrew Collar
- Number Of Mounting Holes4
- Mounting Type4-Bolt Base
- Seal MaterialFelt
- Product TypePillow Block Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data