Motion
RPBXT 500-4

SEALMASTER
RPBXT 500-4

Pillow Block Roller Bearing - 5 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00600159
MFR #RPBXT 500-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RPBXT 500-4

Pillow Block Roller Bearing - 5 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #00600159
MFR #RPBXT 500-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Base Width
    6.0000 in
  • Bolt Center To Center Length
    15.6250 to 17.3750 in
  • Bolt Size
    1.0000 in
  • Bore Diameter  
    5 in
  • Overall Height  
    11.5000 in
  • Overall Length  
    20.1250 in
  • Overall Width
    7.2500 in
  • Weight
    149 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    554436
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    RCI-500
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Series
    RPBXT
  • Standards Met
    ABMA, ISO
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288744276

Overview

Mfr description
RPBXT 500-4 PIL BLK
  • With Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought