Motion
RPBXT 208-N4

SEALMASTER
RPBXT 208-N4

Pillow Block Ball Bearing Unit - 4-Bolt Base, 2-1/2 in Bore, Cast Iron Material, Medium Duty
MI ITEM #00600179
MFR #RPBXT 208-N4
Your Price$4,547.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RPBXT 208-N4

Pillow Block Ball Bearing Unit - 4-Bolt Base, 2-1/2 in Bore, Cast Iron Material, Medium Duty
MI ITEM #00600179
MFR #RPBXT 208-N4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,547.57/each(List $5,457.08)

Overview

Mfr description
RPBXT 208-N4 PIL BLK

Specifications

  • Mounting Type
    4-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-1/2 in
  • Base To Bore Centerline
    3.2500 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Overall Height
    6.1200 in
  • Overall Length
    11.2500 in
  • Overall Width
    3.1200 in
  • UPC_NO
    662461385760
  • Manufacturer Upc Number
    662461385760
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought