Motion
RRZ104BRR2

MRC (SKF)
RRZ104BRR2

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 2.4409 in OD, 18 mm Width, Medium Duty, Set Screw Locking
MI ITEM #00600203
MFR #RRZ104BRR2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
RRZ104BRR2

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 2.4409 in OD, 18 mm Width, Medium Duty, Set Screw Locking
MI ITEM #00600203
MFR #RRZ104BRR2

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Inner Ring Width  
    38.1 mm
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    18 mm
  • Weight
    0.63 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    ZMaRC
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4380 lbf
  • Radial Static Load Capacity
    2520 lbf
  • UPC_NO
    097741064453

Overview

Mfr description
RRZ104BRR2 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought