Motion
RRZ20BRR

MRC (SKF)
RRZ20BRR

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 14 mm Width, Medium Duty, Set Screw Locking
MI ITEM #00600207
MFR #RRZ20BRR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
RRZ20BRR

Ball Insert Bearing - Straight Bore, 20 mm Bore Diam., 47 mm OD, 14 mm Width, Medium Duty, Set Screw Locking
MI ITEM #00600207
MFR #RRZ20BRR

Mfr description
RRZ20BRR BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    31 mm
  • Outer Ring Width  
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    14 mm
  • Weight
    0.35 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    ZMaRC
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2860 lbf
  • Radial Static Load Capacity
    1470 lbf
  • UPC_NO
    097741063074

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)