Motion
RRH1106BRR

MRC (SKF)
RRH1106BRR

Ball Insert Bearing - Straight Bore, 1.3750 in Bore Diam., 2.8346 in OD, 19 mm Width, Medium Duty, Set Screw Locking
MI ITEM #00600216
MFR #RRH1106BRR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
RRH1106BRR

Ball Insert Bearing - Straight Bore, 1.3750 in Bore Diam., 2.8346 in OD, 19 mm Width, Medium Duty, Set Screw Locking
MI ITEM #00600216
MFR #RRH1106BRR

Mfr description
RRH1106BRR BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Inner Ring Width  
    42.88 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    2.8346 in
  • Overall Width
    19 mm
  • Weight
    1.03 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4560 lbf
  • Radial Static Load Capacity
    3440 lbf
  • UPC_NO
    097741061391

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)