Motion
RRH25BRR

MRC (SKF)
RRH25BRR

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 15 mm Width, Medium Duty, Set Screw Locking
MI ITEM #00600220
MFR #RRH25BRR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
RRH25BRR

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 52 mm OD, 15 mm Width, Medium Duty, Set Screw Locking
MI ITEM #00600220
MFR #RRH25BRR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    34.1 mm
  • Outer Ring Width  
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    15 mm
  • Weight
    0.42 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2670 lbf
  • Radial Static Load Capacity
    1750 lbf
  • UPC_NO
    097741059954

Overview

Mfr description
RRH25BRR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought