Motion
RRH30BRR

MRC (SKF)
RRH30BRR

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.4409 in OD, 18 mm Width, Medium Duty, Set Screw Locking
Mi Item #00600221
MFR #RRH30BRR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
RRH30BRR

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 2.4409 in OD, 18 mm Width, Medium Duty, Set Screw Locking
Mi Item #00600221
MFR #RRH30BRR

Mfr description
RRH30BRR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    38.1 mm
  • Outer Ring Width  
    18 mm
  • Outside Diameter  
    2.4409 in
  • Overall Width
    18 mm
  • Weight
    0.69 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3660 lbf
  • Radial Static Load Capacity
    2520 lbf
  • UPC_NO
    097741059961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)