Motion
RRH35BRR

MRC (SKF)
RRH35BRR

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 19 mm Width, Set Screw Locking
MI ITEM #00600222
MFR #RRH35BRR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
RRH35BRR

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 19 mm Width, Set Screw Locking
MI ITEM #00600222
MFR #RRH35BRR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RRH35BRR BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    19 mm
  • Outer Ring Width
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Bearing Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • UPC_NO
    097741059978
  • Weight
    0.97 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text