Motion
YCJT 40 PT SGT

TIMKEN (FAFNIR)
YCJT 40 PT SGT

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Shroud Seal Seal
MI ITEM #00600288
MFR #YCJT 40 PT SGT
List Price$405.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJT 40 PT SGT

Flange-Mount Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Shroud Seal Seal
MI ITEM #00600288
MFR #YCJT 40 PT SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$405.67/each for your price

Overview

Mfr description
YCJT 40 PT SGT HOUSED UNITS

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Shroud Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Length Through Bore
    1-15/16 in
  • Finish Coating
    Polymer
  • Series
    YCJT
  • Replacement Bearing
    GYE40KRRB
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796266193
  • UPC_NO
    087796266193
  • Weight
    1.95 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text