Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FB-14C CR

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00600315
MFR #FB-14C CR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FB-14C CR FLG BRKT
  • Without Seal Flinger
  • Includes GoldPlex-Hp Grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Housing Width
    1.0938 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.5000 in
  • Inner Ring Width
    1.3750 in
  • Bearing Material
    52100 Steel/Black Oxide
  • Length Through Bore
    1.3750 in
  • Operating Temperature Range
    220 °F
  • Finish Coating
    Uncoated
  • Series
    FB
  • Replacement Bearing
    2-014C FG2
  • Manufacturer Catalog Number
    723575
  • CAD Drawing
  • Weight
    2.1 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought