Overview
Mfr description
FB-19TC CR FLG BRKT
- Without Seal Flinger
- Includes GoldPlex-Hp Grease
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialStainless Steel
- Duty TypeStandard Duty
- Bolt Center To Center Length
- Locking DeviceConcentric Collar
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeContact Seal
- Overall Length Diameter
- Housing Width1.2500 in
- Lubrication TypeRelubricatable
- Bore TypeStraight
- Overall Width1.6875 in
- Inner Ring Width1.5625 in
- Bearing Material52100 Steel/Black Oxide
- Length Through Bore1.5625 in
- Operating Temperature Range220 °F
- Finish CoatingUncoated
- SeriesFB
- Replacement Bearing2-13TC FG2
- Manufacturer Catalog Number723663
- UPC_NO662461235430
- Weight3.2 lbs
- Type Of BearingBall
- Mounting Type3-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data