Specifications
Dimensions
- Bolt Center To Center Length2.0000 in
- Bore Diameter1-3/8 in
- Housing Width1.4688 in
- Inner Ring Width1.6875 in
- Length Through Bore1.6875 in
- Overall Length Diameter6.1250 in
- Overall Width1.8750 in
- Weight3.1 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Catalog Number723582
- Mounting Type3-Bolt Bracket
- Operating Temperature Range220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-16C FG2
- Seal TypeContact Seal
- SeriesFB
- Type Of BearingBall
- UPC_NO662461235416
Overview
Mfr description
FB-22C CR FLG BRKT
- Without Seal Flinger
- Includes GoldPlex-Hp Grease