Specifications
Dimensions
- Bolt Center To Center Length2.0000 in
- Bore Diameter1-7/16 in
- Housing Width3.7500 in
- Inner Ring Width1.6875 in
- Length Through Bore1.6875 in
- Overall Length6.1250 in
- Overall Length Diameter6.1250 in
- Overall Width1.8750 in
- Weight3.65 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- CAD Drawing
- ColorSilver
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberFB-23C CR
- Manufacturer Product Page
- Manufacturer Upc Number662461235423
- Max Operating Temperature220 °F
- Max Rpm4650 rpm
- Mounting Type3-Bolt Bracket
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-17C FG2
- Seal TypeContact Seal
- SeriesFB
- Type Of BearingBall
- UPC_NO662461235423
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)