Motion
SF-8C CR

SEALMASTER
SF-8C CR

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Flouropolymer Coated Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00600362
MFR #SF-8C CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SF-8C CR

Flange-Mount Ball Bearing Unit - 1/2 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Flouropolymer Coated Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #00600362
MFR #SF-8C CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-8C CR FLG
  • Single lip contact seal with black oxide bearing races
  • Fluoropolymer coated cast iron housing for corrosion resistance.
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Overall Height
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Bore Type
    Straight
  • Inner Ring Width
    1.2188 in
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Length Through Bore
    1-9/32 in
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Silver/Gray
  • Bolt Size
    0.3750 in
  • Max Rpm
    6450 rpm
  • Series
    Standard
  • Replacement Bearing
    2-08
  • Color
    Silver/Gray
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog Number
    SF-8C CR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461235492
  • UPC_NO
    662461235492
  • Weight
    1.4 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange
  • Finish/Coating
    Flouropolymer Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text