Specifications
Dimensions
- Bolt Center To Center Length2.1250 in
- Bore Diameter5/8 in
- Length Through Bore1-9/32 in
- Overall Length Diameter3.0000 in
- Weight1.4 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Max Rpm6450 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20 to +220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2611 lbf
- Radial Static Load Capacity1444 lbf
- Replacement Bearing2-010C
- Seal TypeContact Seal
- SeriesSF
- Type Of BearingBall
- UPC_NO662461234938
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)