Specifications
Dimensions
- Bolt Center To Center Length5.1250 in
- Bore Diameter2-3/16 in
- Housing Width6.3750 in
- Inner Ring Width0.8750 in
- Length Through Bore2.1875 in
- Overall Length Diameter6.3750 in
- Weight10.1 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- CAD Drawing
- ColorSilver
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberSF-35C CR
- Manufacturer Product Page
- Manufacturer Upc Number662461235102
- Max Operating Temperature220 °F
- Max Rpm3250 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-23C FG2
- Seal TypeContact Seal
- SeriesSF
- Type Of BearingBall
- UPC_NO662461235102
Overview
Mfr description
SF-35C CR FLG
- Single lip contact seal with black oxide bearing races
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.