Specifications
Dimensions
- Bolt Center To Center Length5.8438 in
- Bolt Size0.5625 in
- Bore Diameter1-11/16 in
- Housing Width1.5625 in
- Inner Ring Width2.0000 in
- Length Through Bore2.0000 in
- Overall Length Diameter7.0625 in
- Overall Width4.3750 in
- Weight5.3 lbs
Details
- Bearing Material52100 Steel/Black Oxide
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialStainless Steel
- Locking DeviceConcentric Collar
- Lubrication TypeRelubricatable
- Manufacturer Catalog Number723649
- Mounting Type2-Bolt Flange
- Operating Temperature Range220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-111TC FG2
- Seal TypeContact Seal
- SeriesSFT
- Type Of BearingBall
- UPC_NO662461234167
Overview
Mfr description
SFT-27TC CR FLG
- Without Seal Flinger
- GoldPlex-HP Grease