Specifications
Dimensions
- Bolt Center To Center Length5.8440 in
- Bolt Size0.5625 in
- Bore Diameter1-3/4 in
- Housing Width1.5625 in
- Inner Ring Width1.9375 in
- Length Through Bore1.9375 in
- Overall Length7.0630 in
- Overall Length Diameter7.0630 in
- Overall Width4.3750 in
- Weight4.75 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- ColorSilver
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingSilver
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberSFT-28C CR
- Manufacturer Product Page
- Manufacturer Upc Number662461235263
- Max Operating Temperature220 °F
- Mounting Type2-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing2-112C FG2
- Seal TypeContact Seal
- SeriesSFT
- Type Of BearingBall
- UPC_NO662461235263