Specifications
Dimensions
- Bolt Center To Center Length7.2500 in
- Bolt Size0.6250 in
- Bore Diameter2 in
- Housing Width1.7500 in
- Inner Ring Width2.1875 in
- Length Through Bore2.1875 in
- Overall Length8.5000 in
- Overall Length Diameter8.5000 in
- Overall Width5.2500 in
- Weight5.4 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- ColorSilver
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingSilver
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberSFT-32RC CR
- Manufacturer Product Page
- Manufacturer Upc Number662461235287
- Max Operating Temperature220 °F
- Mounting Type2-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement Bearing1-2C FG2
- Seal TypeContact Seal
- SeriesSFT
- Type Of BearingBall
- UPC_NO662461235287
Overview
Mfr description
SFT-32RC CR FLG
- Single lip contact seal with black oxide bearing races
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation