Specifications
Dimensions
- Body Width1.3800 in, 35.10 mm
- Bore Diameter1 in
- Bore Length1.3750 in, 34.89 mm
- Hole Diameter0.7500 in, 19.05 mm
- Housing Dimensions1.3800 in, 35.05 mm
- Housing Width1.5000 in
- Inner Ring Width1.3750 in, 34.89 mm
- Insert Outer Diameter1.3750 in, 34.89 mm
- Length Through Bore1.3750 in, 34.89 mm
- Overall Height3.5000 in
- Overall Length3.8125 in
- Overall Width1.3750 in
- Shaft Diameter1.0000 in, 25.39 mm
- Size Code2-015
- Slot Spacing3.5000 in
- Slot Width0.5310 in, 13.49 mm
- Tap Thread Size0.7500 in, 19.05 mm
- Weight1.97 lbs
Details
- Bearing Material52100 Bearing Steel
- Bearing SeriesCRSTF
- Bore TypeStraight
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Compatible Frame NumberSTH 20 to 23-9 DZU, STH 20 to 23-12 DZU
- Country of OriginUSA
- Duty TypeStandard
- Dynamic Load Capacity12460 N, 2801 lbf
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPhosphorus Nickel Coated
- Grease TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialCast Iron - Fluoropolymer Coated
- Housing TypeWide-Slot Takeup
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- LubricationCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberCRSTF-PN16
- Manufacturer Product Page
- Manufacturer Upc Number662461337745
- MaterialCast Iron
- Max Operating Temperature104.4 °C, 220 °F
- Max Rpm2700 rpm
- Maximum Speed2700 rpm
- Maximum Temperature104.4 °C, 220 °F
- Mounting TypeWide-Slot Take-up
- Operating Temperature-20 to 220 °F
- Operating Temperature Range-20 to 220 °F
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity2801 lbf
- Radial Static Load Capacity7344.0 N, 1651 lbf
- RelubricatableTrue
- Replacement BearingPN-16
- Retainer TypeLand Riding Retainer
- Seal Material304 Stainless Steel
- Seal TypeHigh Performance Triple Lip Seal
- Sealing TypeMulti-Lip Contact Seal
- Self AligningTrue
- Sensor ReadyFalse
- SeriesCRSTF
- Shaft AttachmentSet Screw
- Static Load Capacity7344 N, 1651 lbf
- Type Of BearingBall
- Unit TypeSide Mount
- UPC_NO662461337745
- Vibration Frequency Roller Spin2.65 cpm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)