Motion
CRSTF-PN20

SEALMASTER
CRSTF-PN20

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Cast Iron - Fluoropolymer Coated Housing, Set Screw Collar, Standard, 0.5310 in, 13.49 mm Slot
Mi Item #00600492
MFR #CRSTF-PN20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRSTF-PN20

Ball Bearing Take-up Unit - Side Mount, 1-1/4 in Bore, Cast Iron - Fluoropolymer Coated Housing, Set Screw Collar, Standard, 0.5310 in, 13.49 mm Slot
Mi Item #00600492
MFR #CRSTF-PN20

Mfr description
CRSTF-PN20
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication Fluoropolymer coated cast iron housing for corrosion resistance. Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation. Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Tapered Lands ensures that lubricant will be easily redirected back to the raceway. USDA H1 complaint food grade grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Width
    1.7500 in, 44.50 mm
  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.6850 in, 42.79 mm
  • Hole Diameter
    0.8800 in, 22.35 mm
  • Housing Dimensions
    1.7500 in, 44.45 mm
  • Housing Width
    1.7500 in
  • Inner Ring Width
    1.6850 in, 42.79 mm
  • Insert Outer Diameter
    1.8590 in, 47.21 mm
  • Length Through Bore
    1.6850 in, 42.79 mm
  • Outside Diameter
    1.8590 in, 47.21 mm
  • Overall Height
    4.0000 in
  • Overall Length
    5.0625 in
  • Overall Width
    1.6875 in
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Size Code
    2-17
  • Slot Spacing  
    4.0000 in
  • Slot Width  
    0.5310 in, 13.49 mm
  • Tap Thread Size
    1/4-28
  • Weight
    4 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    PN-20
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Country of Origin
    USA
  • Duty Type
    Standard
  • Dynamic Load Capacity
    25719.6 N, 5782 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Phosphorus Nickel Coated
  • Grease Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Fluoropolymer Coated
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    CRSTF-PN20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461340233
  • Material
    Cast Iron
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Maximum Temperature
    104.4 °C, 220 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature
    -20 to 220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Radial Static Load Capacity
    15537.6 N, 3493 lbf
  • Relubricatable
    True
  • Replacement Bearing
    2-17
  • Retainer Type
    Land Riding Retainer
  • Seal Material
    304 Stainless Steel
  • Seal Type
    High Performance Triple Lip Seal
  • Sealing Type
    Multi-Lip Contact Seal
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    CRSTF
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    15538 N, 3493 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662461340233
  • Vibration Frequency Roller Spin
    2.316 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)