Motion
CRSTF-PN39

SEALMASTER
CRSTF-PN39

Ball Bearing Take-up Unit - Side Mount, 2-7/16 in Bore, Cast Iron - Fluoropolymer Coated Housing, Set Screw Collar, Standard, 1.0630 in, 27 mm Slot
Mi Item #00600498
MFR #CRSTF-PN39
Price$1,754.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRSTF-PN39

Ball Bearing Take-up Unit - Side Mount, 2-7/16 in Bore, Cast Iron - Fluoropolymer Coated Housing, Set Screw Collar, Standard, 1.0630 in, 27 mm Slot
Mi Item #00600498
MFR #CRSTF-PN39

Mfr description
CRSTF-PN39
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication Fluoropolymer coated cast iron housing for corrosion resistance. Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation. Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Tapered Lands ensures that lubricant will be easily redirected back to the raceway. USDA H1 complaint food grade grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,754.81/each

Specifications

Dimensions

  • Body Width
    2.5600 in, 65.02 mm
  • Bore Diameter  
    2-7/16 in
  • Bore Length
    2.5590 in, 65 mm
  • Hole Diameter
    1.3800 in, 35.10 mm
  • Housing Dimensions
    2.5600 in, 65 mm
  • Housing Width
    2.3750 in
  • Inner Ring Width
    2.5590 in, 65 mm
  • Insert Outer Diameter
    2.9810 in, 75.71 mm
  • Length Through Bore
    2.5590 in, 65 mm
  • Outside Diameter
    2.9810 in, 75.71 mm
  • Overall Height
    5.7500 in
  • Overall Length
    7.6250 in
  • Overall Width
    2.5625 in
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Size Code
    2-27
  • Slot Spacing  
    5.7500 in
  • Slot Width  
    1.0630 in, 27 mm
  • Tap Thread Size
    1/8 NPT
  • Weight
    12.3 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    CRSTF
  • Bore Type
    Straight
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Country of Origin
    USA
  • Duty Type
    Standard
  • Dynamic Load Capacity
    52440 N, 11789 lbf
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Phosphorus Nickel Coated
  • Grease Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Fluoropolymer Coated
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    CRSTF-PN39
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461339374
  • Material
    Cast Iron
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    1250 rpm
  • Maximum Speed
    1250 rpm
  • Maximum Temperature
    104.4 °C, 220 °F
  • Mounting Type
    Take-Up Block Wide Slot
  • Operating Temperature
    -20 to 220 °F
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11789 lbf
  • Radial Static Load Capacity
    36253 N, 8150 lbf
  • Relubricatable
    True
  • Replacement Bearing
    2-26
  • Retainer Type
    Land Riding Retainer
  • Seal Material
    304 Stainless Steel
  • Seal Type
    High Performance Triple Lip Seal
  • Sealing Type
    Multi-Lip Contact Seal
  • Self Aligning
    True
  • Series
    CRSTF
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    36253 N, 8150 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    662461339374
  • Vibration Frequency Roller Spin
    2.592 cpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)