Specifications
Dimensions
- Bolt Center To Center Length3.6250 in
- Bolt Hole Spacing3.6250 in
- Bolt Size0.5000 in
- Bore Diameter1-1/4 in
- Housing Width4.6250 in
- Inner Ring Width0.6875 in
- Length Through Bore1.3438 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height3.3125 in
- Overall Length4.6300 in
- Overall Length Diameter4.6250 in
- Overall Width4.6300 in
- Weight4.1 lbs
Details
- Bearing Material52100 Bearing Steel, Phosphorus Nickel Coated
- Bearing NumberPN-20
- Bearing TypeBall
- Bore TypeStraight
- CAD Drawing
- ColorSilver
- DescriptionSealmaster Mounted Stainless Steel Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Setscrew Lock - Corrosion Resistant - Reduced Maintenance - Lubed for Life - CRFS-PN20 RMW
- Duty TypeStandard Duty
- Dynamic Load Capacity5782 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPhosphorus Nickel Coated
- Flange Mounting Type4-Bolt Flange
- Harmonization Code8483.20.4040
- Housing ConstructionOne Piece
- Housing MaterialStainless Steel
- Housing Type4-Bolt Flange
- Locking DeviceSet Screw
- LubricantCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Lubrication TypeCalcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
- Manufacturer Catalog NumberCRFS-PN20 RMW
- Manufacturer Product Page
- Manufacturer Upc Number662461337431
- Max Operating Temperature220 °F
- Max Rpm2000 rpm
- Maximum Speed2000 rpm
- Mounting Type4-Bolt Flange
- Number Of Mounting Holes4
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- RelubricatableNo
- Replacement BearingPN-20
- Retainer TypeLand Riding Retainer
- Seal TypeHigh Performance Triple Lip Seal
- Self AligningYes
- SeriesCRFS
- Static Load Capacity3493 lbf
- Type Of BearingBall
- UPC_NO662461337431
Overview
Mfr description
CRFS-PN20 RMW
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Solid construction with machined base was designed for minimal gaps and no fillers
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease