Motion
CRSTF-PN19 RMW

SEALMASTER
CRSTF-PN19 RMW

Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Iron - Fluoropolymer Coated Housing, Set Screw Collar, Standard Duty
MI ITEM #00600555
MFR #CRSTF-PN19 RMW
List Price$1,559.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRSTF-PN19 RMW

Ball Bearing Take-Up Unit - Side Mount, 1-3/16 in Bore, Cast Iron - Fluoropolymer Coated Housing, Set Screw Collar, Standard Duty
MI ITEM #00600555
MFR #CRSTF-PN19 RMW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,559.82/each for your price

Overview

Mfr description
CRSTF-PN19 RMW
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron - Fluoropolymer Coated
  • Locking Device
    Set Screw
  • Duty Type
    Standard Duty
  • Seal Type
    High Performance Seal - Sealed for Life
  • Finish Coating
    uncoated
  • Operating Temperature Range
    250°
  • Overall Length
    4.4375 in
  • Overall Height
    4.0000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.7500 in
  • Series
    CRSTF
  • Replacement Bearing
    PN-19
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    CRSTF-PN19 RMW
  • Manufacturer Upc Number
    662461340226
  • UPC_NO
    662461340226
  • Weight
    3.05 lbs
  • Radial Dynamic Load Capacity
    13971 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text