Motion
CRSTF-PN23 RMW

SEALMASTER
CRSTF-PN23 RMW

Ball Bearing Food Grade Wide Slot Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron - Fluoropolymer Coated Housing, Set Screw Collar, Standard
MI ITEM #00600558
MFR #CRSTF-PN23 RMW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRSTF-PN23 RMW

Ball Bearing Food Grade Wide Slot Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron - Fluoropolymer Coated Housing, Set Screw Collar, Standard
MI ITEM #00600558
MFR #CRSTF-PN23 RMW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRSTF-PN23 RMW
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication Fluoropolymer coated cast iron housing for corrosion resistance. Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway. USDA H1 complaint food grade grease

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Compatible Frame Number
    STH 20 to 23-12 DZU
  • Housing Material
    Cast Iron - Fluoropolymer Coated
  • Locking Device
    Set Screw
  • Duty Type
    Standard
  • Seal Type
    High Performance Triple Lip Seal
  • Finish Coating
    Phosphorus Nickel Coated
  • Operating Temperature Range
    -20 to 220 °F
  • Overall Length
    5.0625 in
  • Housing Width
    1.7500 in
  • Overall Height
    4.0000 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    1.6875 in
  • Series
    CRSTF
  • Replacement Bearing
    2-17
  • Type Of Bearing
    Ball
  • Operating Temperature
    -20 to 220 °F
  • Housing Type
    Wide-Slot Takeup
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    2000 rpm
  • Manufacturer Catalog Number
    CRSTF-PN23 RMW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461339305
  • UPC_NO
    662461339305
  • Weight
    3.85 lbs
  • Radial Dynamic Load Capacity
    5782 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text