Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TEC-16 END CAP ASSM

End Cap - 1.0000 in Compatible Bore, Stainless Steel Material
Mi Item #00600643
MFR #TEC-16 END CAP ASSM

Mfr description
TEC-16 END CAP ASSM
  • Resistant to corrosion and chemical attack. Excellent holding power. Reduces moisture buildup.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Cap Screw
    #8-32 X .31 LG
  • Outside Diameter  
    2.6750 in
  • Overall Width
    0.7240 in
  • Weight
    0.14 lbs

Details

  • CAD Drawing
  • Country of Origin
    US
  • End Cap Type
    Closed
  • Harmonization Code
    8483.90.7000
  • Housing Type
    TEC-16 Two or Four Bolt Flange
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TEC-16 END CAP ASSM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461234662
  • Material
    304 Stainless Steel
  • Product Type
    Bearing End Caps & Covers
  • Style
    End Cap Assembly - Bolt On
  • UPC_NO
    662461234662
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)