Motion
3203U 2 3/16 INSERT ROLLER BRG

REXNORD INC
3203U 2 3/16 INSERT ROLLER BRG

Roller Insert Bearing - Spherical Roller Bearing, 2.1875 in Bore Dia., 3.9375 in OD, 3.5000 in Overall Width, Eccentric Collar, 52100 Steel Material
MI ITEM #00600689
MFR #3203U 2 3/16 INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3203U 2 3/16 INSERT ROLLER BRG

Roller Insert Bearing - Spherical Roller Bearing, 2.1875 in Bore Dia., 3.9375 in OD, 3.5000 in Overall Width, Eccentric Collar, 52100 Steel Material
MI ITEM #00600689
MFR #3203U 2 3/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3203U TWIST LOCK BRG ONLY KIT
  • 2 3/16" Unmounted Spherical Roller Bearing
  • Eccentric Cam Locking Collar

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Eccentric Collar
  • Bearing Material
    52100 Steel
  • Outer Ring Width
  • Overall Width
    3.5000 in
  • Max Operating Temperature
    225 °F
  • Bore Type
    Round
  • Radial Dynamic Load Capacity
    36370 lbf
  • Cage Type
    Engineered Polymer
  • Radial Static Load Capacity
    44400 lbs
  • Seal Type
    Contact Lip Seal
  • Finish Coating
    Uncoated
  • Duty Type
    Medium Duty
  • Series
    3000
  • UPC_NO
    698210906979
  • Bore Length
    3.50 in
  • Weight
    4.00 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text