Motion
3207U 2 7/16 INSERT ROLLER BRG

REXNORD INC
3207U 2 7/16 INSERT ROLLER BRG

Roller Insert Bearing - Spherical Roller Bearing, 2.4375 in Bore Dia., 4.3312 in OD, 3.6500 in Overall Width, Eccentric Collar, 52100 Steel Material
Mi Item #00600690
MFR #3207U 2 7/16 INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3207U 2 7/16 INSERT ROLLER BRG

Roller Insert Bearing - Spherical Roller Bearing, 2.4375 in Bore Dia., 4.3312 in OD, 3.6500 in Overall Width, Eccentric Collar, 52100 Steel Material
Mi Item #00600690
MFR #3207U 2 7/16 INSERT ROLLER BRG

Mfr description
3207U TWIST LOCK BRG ONLY KIT
  • 2 7/16" Unmounted Spherical Roller Bearing
  • Eccentric Cam Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Bore Length
    3.65 in
  • Outer Ring Width  
    1.7500 in
  • Outside Diameter  
    4.3312 in
  • Overall Width
    3.6500 in
  • Weight
    5.00 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Type
    Engineered Polymer
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    43240 lbf
  • Radial Static Load Capacity
    53500 lbs
  • Seal Type
    Contact Lip Seal
  • Series
    3000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210904944
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)