Motion
3307U 3 7/16 INSERT ROLLER BRG

REXNORD INC
3307U 3 7/16 INSERT ROLLER BRG

Roller Insert Bearing - Spherical Roller Bearing, 3.4375 in Bore Dia., 5.9050 in OD, 4.5700 in Overall Width, Eccentric Collar, 52100 Steel Material
Mi Item #00600692
MFR #3307U 3 7/16 INSERT ROLLER BRG
Price$5,182.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3307U 3 7/16 INSERT ROLLER BRG

Roller Insert Bearing - Spherical Roller Bearing, 3.4375 in Bore Dia., 5.9050 in OD, 4.5700 in Overall Width, Eccentric Collar, 52100 Steel Material
Mi Item #00600692
MFR #3307U 3 7/16 INSERT ROLLER BRG

Mfr description
3307U TWIST LOCK BRG ONLY KIT
  • 3 7/16" Unmounted Spherical Roller Bearing
  • Eccentric Cam Locking Collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,182.31/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bore Length
    4.57 in
  • Outer Ring Width  
    2.3100 in
  • Outside Diameter  
    5.9050 in
  • Overall Width
    4.5700 in
  • Weight
    11.40 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Type
    Engineered Polymer
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    84330 lbf
  • Radial Static Load Capacity
    90700 lbs
  • Seal Type
    Contact Lip Seal
  • Series
    3000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210905293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)