Motion
3315U 3 15/16 INSERT ROLLER BRG

REXNORD INC
3315U 3 15/16 INSERT ROLLER BRG

Roller Insert Bearing - Spherical Roller Bearing, 3-15/16 in Bore Dia., 7.0861 in OD, 5.1900 in Overall Width, Eccentric Collar, 52100 Bearing Steel Material
MI ITEM #00600693
MFR #3315U 3 15/16 INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3315U 3 15/16 INSERT ROLLER BRG

Roller Insert Bearing - Spherical Roller Bearing, 3-15/16 in Bore Dia., 7.0861 in OD, 5.1900 in Overall Width, Eccentric Collar, 52100 Bearing Steel Material
MI ITEM #00600693
MFR #3315U 3 15/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3315U TWIST LOCK BRG ONLY KIT
  • 3 15/16" Unmounted Spherical Roller Bearing
  • Eccentric Cam Locking Collar

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Eccentric Collar
  • Bearing Material
    52100 Bearing Steel
  • Outer Ring Width
  • Overall Width
    5.1900 in
  • Max Operating Temperature
    225 °F
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    130970 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Finish Coating
    Uncoated
  • Series
    3000
  • UPC_NO
    698210907389
  • Bore Length
    5.19 in
  • Weight
    20.70 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text