Specifications
Dimensions
- Base To Bore Centerline2.7500 in
- Bolt Size0.5000 in
- Bore Diameter2-7/16 in
- Overall Height5.5000 in
- Weight16.6 lbs
Details
- Bore TypeStraight
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Locking TypeEccentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number698210909697
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Seal TypeContact Seal
- Type Of BearingSpherical Roller
- UPC_NO698210909697
Overview
Mfr description
KA3207F PILLOWBLK KA3207F