Motion
KA3215
Pillow Block Roller Bearing - 2-15/16 in Bore Dia.
MI ITEM #00600700
MFR #KA3215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 2-15/16 in Bore Dia.
MI ITEM #00600700
MFR #KA3215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KA3215 TWIST LOCK PILLOW BLOCK

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    3.2500 in
  • Type Of Bearing
    Spherical Roller
  • Weight
    26 lbs
  • UPC_NO
    698210909536
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text