Specifications
Dimensions
- Base To Bore Centerline3.7500 in
- Bolt Size0.8750 in
- Bore Diameter3-7/16 in
- Overall Height7.5000 in
- Weight40 lbs
Details
- Bore TypeStraight
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Locking TypeEccentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number698210909543
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Seal TypeContact Seal
- Type Of BearingSpherical Roller
- UPC_NO698210909543
Overview
Mfr description
KA3307 TWIST LOCK PILLOW BLOCK