Motion
KBR3307 3 7/16 FLANGE ROLLER BRG

REXNORD INC
KBR3307 3 7/16 FLANGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 3-7/16 in Bore, 10-1/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00600740
MFR #KBR3307 3 7/16 FLANGE ROLLER BRG
Price$5,894.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KBR3307 3 7/16 FLANGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 3-7/16 in Bore, 10-1/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00600740
MFR #KBR3307 3 7/16 FLANGE ROLLER BRG

Mfr description
KBR3307 TWIST LOCK FLANGE CARTRDG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,894.98/each

Specifications

Dimensions

  • Bore Diameter
    3-7/16 in
  • Inner Ring Width
    4-37/64 in
  • Outside Diameter
    10.2500 in
  • Overall Height
    4.3800 in
  • Overall Length
    4.3800 in
  • Overall Width
    4.3800 in
  • Weight
    34.00 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210910846
  • Max Rpm
    1700 rpm
  • Radial Dynamic Load Capacity
    82000 lbf
  • Radial Static Load Capacity
    91900 lbf
  • Seal Type
    Contact/Lip
  • Series
    3000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210910846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)