Overview
Mfr description
KT103307 TWIST LOCK TAKE-UP BLOCK
Specifications
- Type Of BearingSpherical Roller Bearing
- Bore Diameter3-7/16 in
- Manufacturer Catalog NumberKT103307
- UPC_NO698210911966
- Weight40.5 lbs
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data