Motion
MBR3115 1 15/16 FLANGE ROLLER BRG

REXNORD INC
MBR3115 1 15/16 FLANGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 1-15/16 in Bore, 6-3/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00600829
MFR #MBR3115 1 15/16 FLANGE ROLLER BRG
Your Price$1,293.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR3115 1 15/16 FLANGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 1-15/16 in Bore, 6-3/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00600829
MFR #MBR3115 1 15/16 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,293.20/each(List $1,551.84)

Overview

Mfr description
MBR3115 TWIST LOCK FLANGE CARTRDG

Specifications

  • Bore Diameter
    1-15/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    6.3750 in
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    3-9/32 in
  • Overall Width
    8.7500 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    26200 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    3000
  • Manufacturer Upc Number
    698210910860
  • UPC_NO
    698210910860
  • Weight
    8.80 lbs
  • Max Rpm
    2500 rpm
  • Overall Height
    3.7400 in
  • Overall Length
    8.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text