Motion
MBR3215 2 15/16 FLG CART ROLLER BRG

REXNORD INC
MBR3215 2 15/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-15/16 in Bore, 8-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00600832
MFR #MBR3215 2 15/16 FLG CART ROLLER BRG
Price$2,050.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR3215 2 15/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-15/16 in Bore, 8-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00600832
MFR #MBR3215 2 15/16 FLG CART ROLLER BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,050.05/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Inner Ring Width
    4-13/64 in
  • Outside Diameter
    8.7500 in
  • Overall Height
    3.7400 in
  • Overall Length
    8.7500 in
  • Overall Width
    8.7500 in
  • Weight
    22.30 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210910884
  • Max Rpm
    1700 rpm
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Seal Type
    Contact/Lip
  • Series
    3000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210910884

Overview

Mfr description
MBR3215 TWIST LOCK FLANGE CARTRDG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text