Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Base Width2-1/2 in
- Bolt Center To Center Length6.0625 to 7.2500 in
- Bore Diameter1-15/16 in
- Overall Height4.5625 in
- Overall Length8.8750 in
- Overall Width3.2813 in
- Weight11.5 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Locking TypeEccentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm2500 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity23400 lbf
- Radial Static Load Capacity26200 lbf
- Seal TypeContact Seal
- Series3000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210911362
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)