Motion
MN83207 2 7/16 TAKEUP ROLLER BRG

REXNORD INC
MN83207 2 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 2.4375 in Bore, Cast Iron, Eccentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00600864
MFR #MN83207 2 7/16 TAKEUP ROLLER BRG
Your Price$1,933.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MN83207 2 7/16 TAKEUP ROLLER BRG

Take-Up Roller Bearing Unit - Side Mount, Spherical Roller Bearing, 2.4375 in Bore, Cast Iron, Eccentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00600864
MFR #MN83207 2 7/16 TAKEUP ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,933.46/each(List $2,320.15)

Overview

Mfr description
MN83207 TWIST LOCK TAKE-UP BLOCK

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller Bearing
  • Bore Diameter
    2-7/16 in
  • Slot Spacing
    5.1250 in
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Finish Coating
    Powder Coated
  • Overall Height
    5.8750 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ZT3000
  • Manufacturer Catalog Number
    MN83207
  • UPC_NO
    698210911836
  • Weight
    21.4 lbs
  • Max Rpm
    2000 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    38200 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought