Overview
Mfr description
MT63115 TWIST LOCK TAKE-UP BLOCK
Specifications
- Unit TypeSide Mount
- Type Of BearingSpherical Roller
- Bore Diameter1-15/16 in
- Slot Spacing4.0000 in
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Seal TypeContact/Lip
- Finish CoatingPowder Coated
- Overall Height4.5000 in
- Lubrication TypeLubrication Fitting
- Expansion TypeNon-Expansion Bearing (Fixed)
- SeriesZT3000
- Manufacturer Catalog NumberMT63115
- UPC_NO698210911980
- Weight10.1 lbs
- Max Rpm2500 rpm
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Radial Dynamic Load Capacity28890 lbf
- Product TypeTake-Up Roller Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data