Motion
MT73203
Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 2-3/16 in Bore, Cast Iron, Eccentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #00600869
MFR #MT73203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 2-3/16 in Bore, Cast Iron, Eccentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #00600869
MFR #MT73203

Mfr description
MT73203 TWIST LOCK TAKE-UP BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-3/16 in
  • Overall Height
    5.2500 in
  • Slot Spacing
    4.5000 in
  • Weight
    13.6 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MT73203
  • Max Rpm
    2200 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    36670 lbf
  • Seal Type
    Contact/Lip
  • Series
    ZT3000
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    698210911997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)