Motion
MT83207
Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 2-7/16 in Bore, Cast Iron, Eccentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #00600870
MFR #MT83207
Price$4,499.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 2-7/16 in Bore, Cast Iron, Eccentric Collar, Non-Expansion Bearing (Fixed)
Mi Item #00600870
MFR #MT83207

Mfr description
MT83207 TWIST LOCK TAKE-UP BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,499.04/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Overall Height
    5.8750 in
  • Slot Spacing
    5.1250 in
  • Weight
    18.2 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MT83207
  • Max Rpm
    2000 rpm
  • Product Type
    Take-Up Roller Bearing Units
  • Radial Dynamic Load Capacity
    43240 lbf
  • Seal Type
    Contact/Lip
  • Series
    ZT3000
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    698210912000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)