Motion
MT93215
Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 2-15/16 in Bore, Cast Iron, Eccentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00600871
MFR #MT93215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Take-Up Unit - Side Mount, Spherical Roller, 2-15/16 in Bore, Cast Iron, Eccentric Collar, Non-Expansion Bearing (Fixed)
MI ITEM #00600871
MFR #MT93215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MT93215 TWIST LOCK TAKE-UP BLOCK

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Spherical Roller
  • Bore Diameter
    2-15/16 in
  • Slot Spacing
    5.9375 in
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Finish Coating
    Powder Coated
  • Overall Height
    6.6875 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    ZT3000
  • Manufacturer Catalog Number
    MT93215
  • UPC_NO
    698210912017
  • Weight
    27.6 lbs
  • Max Rpm
    1700 rpm
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Radial Dynamic Load Capacity
    57750 lbf
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text