Specifications
Dimensions
- Base To Bore Centerline3.7500 in
- Base Width4-1/8 in
- Bolt Center To Center Length10.0000 in
- Bore Diameter3-7/16 in
- Overall Height7.5000 in
- Overall Length13.0000 in
- Overall Width4.5781 in
- Weight40.6 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceEccentric Collar
- Locking TypeEccentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm2400 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity82000 lbf
- Radial Static Load Capacity91900 lbf
- Seal TypeClearance/Non-Contact
- Series3000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210910181