Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Base Width2-1/2 in
- Bolt Center To Center Length6.2500 in
- Bore Diameter1-15/16 in
- Overall Height4.5625 in
- Overall Length8.3750 in
- Overall Width3.2813 in
- Weight13.4 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialSteel
- Locking DeviceEccentric Collar
- Locking TypeEccentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number698210910327
- Max Rpm4050 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity23400 lbf
- Radial Static Load Capacity26200 lbf
- Seal TypeClearance/Non-Contact
- Series3000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210910327
Overview
Mfr description
ZAS311572 TWIST LOCK P BLK FLT