Motion
ZBR3215 2 15/16 FLG CART ROLLER BRG

REXNORD INC
ZBR3215 2 15/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - 2-15/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00600925
MFR #ZBR3215 2 15/16 FLG CART ROLLER BRG
Price$1,821.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR3215 2 15/16 FLG CART ROLLER BRG

Roller Bearing Cartridge - 2-15/16 in Bore , Eccentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00600925
MFR #ZBR3215 2 15/16 FLG CART ROLLER BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,821.27/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.5000 in
  • Bore Diameter  
    2-15/16 in
  • Inner Ring Width
    4-13/64 in
  • Outside Diameter
    8.7500 in
  • Weight
    22.3 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210906955
  • Max Rpm
    2800 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    3000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210906955

Overview

Mfr description
ZBR3215 TWIST LOCK FLANGE CARTRDG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought