Motion
ZCS3115
Roller Bearing Cartridge - Spherical Roller, 1-15/16 in Bore, 3.833 in OD, 2.453 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00600928
MFR #ZCS3115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 1-15/16 in Bore, 3.833 in OD, 2.453 in Width, Non-Expansion Bearing (Fixed), Steel
MI ITEM #00600928
MFR #ZCS3115

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZCS3115 TWIST LOCK CARTRIDGE BLK
  • 1 15/16" Mounted Spherical Roller Bearing, Steel Cartridge Block, Eccentric Cam Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    1-15/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    3.8330 in
  • Housing Width
    2.453 in
  • Housing Material
    Steel
  • Locking Device
    Eccentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
    3-9/32 in
  • Overall Width
    5.0000 in
  • Finish Coating
    Uncoated
  • Radial Dynamic Load Capacity
    28890 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    3000
  • Weight
    5 lbs
  • Max Rpm
    4050 rpm
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in
  • Retainer Type
    Engineered Polymer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text