Motion
ZCS3215
Roller Bearing Cartridge - Spherical Roller, 2-15/16 in Bore, 5.407 in OD, 3.14 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00600931
MFR #ZCS3215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 2-15/16 in Bore, 5.407 in OD, 3.14 in Width, Non-Expansion Bearing (Fixed), Steel
Mi Item #00600931
MFR #ZCS3215

Mfr description
ZCS3215 TWIST LOCK CARTRIDGE BLK
  • 2 15/16" Mounted Spherical Roller Bearing, Steel Cartridge Block, Eccentric Cam Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Housing Width
    3.14 in
  • Inner Ring Width
    4-13/64 in
  • Outside Diameter
    5.4070 in
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    4.1300 in
  • Weight
    10.8 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    2800 rpm
  • Radial Dynamic Load Capacity
    57750 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Clearance/Non-Contact
  • Series
    3000
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)