Specifications
Dimensions
- Base Height2.2520 in
- Base To Bore Centerline2.2500 in
- Base Width2-1/2 in
- Bolt Center Diameter6.0600 to 7.2500 in
- Bolt Center To Center Length6.0625 to 7.2500 in
- Bolt Size0.6250 in | 15.88 mm
- Bore Diameter1.9375 in
- Bore Inside Diameter1.9375 in
- Bore Length3.2800 in
- Housing Dimensions8.8800 x 3.2800 x 4.5600 in
- Housing Width3.2800 in
- Inner Race Width3.2800 in
- Inside Diameter1.9375 in
- Length8.8800 in
- Length Through Bore3.2800 in
- Max Bolt Hole Spacing7.2500 in
- Min Bolt Hole Spacing6.0600 in
- Misalignment Angle2 °
- Outer Diameter TypeSpherical
- Overall Height4.5625 in
- Overall Length8.8750 in
- Overall Width3.2813 in
- Shaft Diameter1.9375 in
- Thread Size1/8 NPT
- Weight11.5 lbs
- Width3.2800 in, 83.31 mm
Details
- Additional DetailsRelubricatable | Powder Coated
- Bearing Insert MaterialSteel
- Bearing Number3115U
- Bearing TypeSpherical Roller
- Bore TypeRound
- Cage MaterialEngineered Polymer
- Cage TypePolymer
- Closure TypeClearance Seal
- Compatible Frame SeriesType E
- Compatible Frame TypePillow Block
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen6.0600 to 7.2500 in
- Dynamic Load Capacity28890 lbf
- End Cap GrooveYes
- Expansion CapabilityNon-Expansion
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Finish/CoatingPowder Coated
- Flinger TypeSteel
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483208080
- Housing Configuration2 Bolt
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Housing TypeTwo Bolt | Type E
- IncludesGrease Fitting, Locking Collar
- Insert Bearing MaterialSteel
- Insert Bearing TypeSpherical Roller Bearing
- Locking DeviceEccentric Collar
- Locking TypeEccentric Collar
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberZEP3115
- Manufacturer Upc Number698210911263
- MaterialCast Iron
- Max Operating Temperature107.2 °C, 225 °F
- Max Rpm4050 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range107 °F, 225 °F
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity23400 lbf
- Radial Static Load Capacity26200 lbf
- RelubricatableYes
- Replacement Bearing3115U
- Replacement End CapDTC612
- Replacement SealZS6
- Retainer MaterialEngineered Polymer
- Retainer TypeEngineered Polymer
- Rolling ElementSpherical Roller
- Row TypeDouble Row
- SealClearance
- Seal MaterialSteel
- Seal TypeClearance/Non-Contact
- Sealing TypeClearance
- Self AligningYes
- SeriesSolid-Housed Pillow Blocks
- Shaft AttachmentEccentric Locking Collar
- Standards MetANSI/ABMA STD 9-1990
- Standoff IncludedNo
- Static Load Capacity33200 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Bolttype E
- Type Of BearingSpherical Roller
- UPC_NO698210911263
Overview
Mfr description
ZEP3115 TWIST LOCK PILLOW BLOCK